Avantor® ACE® UltraCore Biphenyl, Analytical HPLC/UHPLC Columns

Supplier: Avantor
ACEUCORE-35D-521EA 0 SGD
ACEUCORE-35D-521 ACEUCORE-35D-530 ACEUCORE-35D-546 ACEUCORE-35D-1021 ACEUCORE-35D-1030 ACEUCORE-35D-1046 ACEUCORE-35D-1521 ACEUCORE-35D-1530 ACEUCORE-35D-1546 ACEUCORE-35D-21GD ACEUCORE-35D-30GD ACEUCORE-35D-46GD
Avantor® ACE® UltraCore Biphenyl, Analytical HPLC/UHPLC Columns
Chromatography Columns
Avantor® ACE® UltraCore Biphenyl are high performing solid-core (core-shell) particle columns, designed for a range of chromatographic applications and is especially well suited for retention of aromatic compounds that elute early on alkyl phases.

  • High purity, base deactivated silica with excellent reproducibility
  • Ideal for analytes with π-bonding, electron withdrawing or delocalised groups
  • Alternative selectivity to alkyl phases and traditional phenyl phases

These stainless steel columns are available in a variety of dimensions and are highlyMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Carbon load 6,5% 6.5%
Endcapped Yes Yes
Max. pressure 600 bar 600 bar
pH range 2 - 9 2 - 9
Surface area 115 m²/g 115 m²/g
Temperature limit 60 °C (pH 2); 40 °C (pH 9) 60 °C (pH 2); 40 °C (pH 9)
USP code L11 L11

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR