Avantor® ACE® UltraCore C18-Amide, Analytical HPLC/UHPLC Columns

Supplier: Avantor
ACEUCORE-35E-521EA 0 SGD
ACEUCORE-35E-521 ACEUCORE-35E-530 ACEUCORE-35E-546 ACEUCORE-35E-1021 ACEUCORE-35E-1030 ACEUCORE-35E-1046 ACEUCORE-35E-1521 ACEUCORE-35E-1530 ACEUCORE-35E-1546 ACEUCORE-35E-21GD ACEUCORE-35E-30GD ACEUCORE-35E-46GD
Avantor® ACE® UltraCore C18-Amide, Analytical HPLC/UHPLC Columns
Chromatography Columns
Avantor® ACE® UltraCore C18-Amide are high performing solid-core (core shell) particle columns designed for a range of reversed-phase chromatographic applications. Additional mechanisms of interaction such as H-bonding give an alternative selectivity for moderately polar analytes.

  • High purity, base deactivated silica with excellent reproducibility
  • Can retain more polar compounds in 100% aqueous mobile phase
  • Alternative selectivity to alkyl phases

These stainless steel columns are available in a variety of dimensions and are highly compatible with LC-More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Endcapped Yes
Max. pressure 600 bar
pH range 2 - 9
Surface area 115 m²/g
Temperature limit 60 °C (pH 2); 40 °C (pH 9)
USP code L60

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR