Centrac® FCC Metal Tube Closer

Supplier: ADELPHI MANUFACTURING
3101000
ADLM3101000EA 0 SGD
ADLM3101000
Centrac® FCC Metal Tube Closer
Crimpers, Cappers and Decappers
A reliable and easy-to-use machine, to fold and crimp collapsible metal tubes. A secure, simple fold, up to 600 per hour.

  • For metal tubes 12 to 40 mm in diameter
  • Compact, robust, and reliable, for a professional quality finish every time
  • Quick and efficient; output up to 600/hour (up to 10/minute)
  • Simple and intuitive functionality
  • All working parts are fully guarded for operator safety

The angle of operation is infinitely variable through 90° for increased comfort.

Height in vertical position: 308 mm
Depth of base in vertical position: 203 mm
Width (More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR