Plastic and Laminate Tube Sealer, Vesta 1C

Supplier: ADELPHI MANUFACTURING
3140001
ADLM3140001EA 0 SGD
ADLM3140001
Plastic and Laminate Tube Sealer, Vesta 1C
Heat Sealers Tube Sealers
Quick and efficient sealing, trimming and coding of plastic/laminate tubes, up to 240 per hour.

  • For plastic/laminate tubes 10 to 50 mm diameter
  • Maximum tube height of 240 mm
  • Compact, robust and reliable, for a professional quality finish every time
  • Quick and efficient, output up to 240/hour
  • Simple and intuitive functionality
  • Digital display of heat and coding timer
  • Adjustable stand to set tube height
  • Air supply per minute: 20 L at 6 bar

Output per minute: Up to 4
To suit tube diameters: 10 to 50 mm
Electricity: 240 VAC, 50/60Hz, 500 W (120 V optional)
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR