Accuramatic Peristaltic Pump

Supplier: ADELPHI MANUFACTURING
3510000-1.6
ADLM3510000-1.6EA 0 SGD
ADLM3510000-1.6
Accuramatic Peristaltic Pump
Pumps Peristaltic Pumps
Hygienic electronic liquid filling machine, ideal for laboratories, research facilities and SME-scale pharmaceutical manufacturing. Time-efficient, with fast changeover to fill many different products and containers. Space-efficient, for improved productivity. Exceptionally hygienic; international pharma-quality compliant.

  • Outstanding filling accuracy of ±0,5%
  • Quick and efficient filling, up to 36 ml per second
  • Small footprint - 790×625×390 mm, to conveniently fit on a small workbench
  • Your product only comes into contact with the inside of one
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Electrical 240 VAC, 50 Hz, 50 W (12 V optional)
Weight Net 8,5 kg, gross 10,5 kg
Dispensing volume 1 - 1,000 ml
Repeatability ±0,5%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR