Monitors for microbial and contamination analysis

Supplier: Advantech
37AS245BS 37AS245PS-HE 37AS345BS 37AS380BS 37AS345PS
ADVT37AS245BSEA 0 SGD
ADVT37AS245BS ADVT37AS245PS-HE ADVT37AS345BS ADVT37AS380BS ADVT37AS345PS
Monitors for microbial and contamination analysis
Filters Cassette Filters
These pre-assembled 2- and 3-piece units contain a built-in membrane filter and a support pad. Monitors are suitable for field collection and transportation of samples as well as analysis in the laboratory.

  • Pure cotton cellulose support pad
  • Mixed cellulose esters membrane
  • Styrene acrylonitrile housing

The internal volume of 2-piece and 3-piece monitors are 8 and 16 ml respectively. Samples collected on the press-fit membrane can then be cultured in place or removed for further analysis.

* Hydrophobic edge type
Order Now

SPECIFICATIONS

Environmentally Preferable
Pore size 0,45 µm 0,45 µm 0,80 µm
Material Styrene Styrene Styrene
Filtration area 9,0 cm² 6,7 * cm² 9,0 cm²
Ø 37 mm 37 mm 37 mm
Operating temperature Max. 45 °C Max. 45 °C Max. 45 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR