Ion exchange resins, beads, BAKER ANALYZED® IONAC® NM-60 H+/OHˉ Form, Type I 16-50 Mesh (mixed bed exchanger), J.T.Baker®

Supplier: Avantor

BAKR4631-01EA 114 SGD
BAKR4631-01
Ion exchange resins, beads, BAKER ANALYZED® IONAC® NM-60 H+/OHˉ Form, Type I 16-50 Mesh (mixed bed exchanger), J.T.Baker®
Ion exchange resins

Strong acid/strong base; sulphonated/alkyl quaternary ammonium polystyrene

Order Now

Specification Test Results

For Laboratory,Research,or Manufacturing Use = 5 %
Bead Size Distribution: Greater than 1.250 mm ≤5 %
Bead Size Distribution: Less than 0.315 mm ≤2 %
Operating capacity /mixed bed at 0.02 MOhm-cm, Eq/L ≥0.55
Resistivity/Operating Capacity Mixed Bed test (NaCl): Resistivity after exhaustion, MOhm-cm (in minutes) ≥16
¹ Measured to a 20,000 ohm-cm resistivity end point. The unit kgr/cf = kilograins per cubic foot. ≥16
Manufactured by IONAC® Chemical Company.
STORAGE: Protect from freezing and below 38°C (100°F)


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR