Buchner Table-Top Funnels, 610 mm (24"), SP Bel-Art

Supplier: Bel-Art Products, a Part of SP
H146220000
BELAH146220000EA 7730 SGD
BELAH146220000
Buchner Table-Top Funnels, 610 mm (24"), SP Bel-Art
Funnels Filtration Funnels Büchner Funnels
Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel using your choice of Fritware® or Perforated filter plate.

  • Removable hose barbed connector accepts 12,7 mm (½") I.D. tube and threads into ¾" NPT bung on the funnel
  • Overall height: 330 mm (13")
  • Rim to plate: 254 mm (10")

Fritware® Porous Filter Plates supported by a multiple ring grid, are made of 6,4 mm (¼") thick HDPE, with a non-porous ring at the periphery of the plate which seals filter paper when used. Fritware® Porous Filter Plates (fixed or removable) areMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR