Ultrasonic baths, digital, Bransonic®

Supplier: BRANSON
CPX-952-838R CPX-952-539R CPX-952-538R CPX-952-339R CPX-952-239R CPX-952-238R CPX-952-139R CPX-952-138R CPX-952-338R
BRANCPX-952-838REA 10880 SGD
BRANCPX-952-838R BRANCPX-952-539R BRANCPX-952-538R BRANCPX-952-339R BRANCPX-952-239R BRANCPX-952-238R BRANCPX-952-139R BRANCPX-952-138R BRANCPX-952-338R
Ultrasonic baths, digital, Bransonic®
Ultrasonic Baths
CPX ultrasonic baths feature digital controls with power tracking capabilities to adjust for light or heavy loads, high/low power control, degassing and sleep mode.

  • Plastic body, chemical-resistant
  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank
  • 40 kHz rugged industrial transducers
  • 99-min digital timer with continuous ultrasonic operation
  • Controls are located above and behind the cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions
  • When
More Product Information
Order Now

SPECIFICATIONS

Model CPX8800H-E CPX5800-E CPX5800H-E CPX3800-E CPX2800-E CPX2800H-E CPX1800-E CPX1800H-E CPX3800H-E
Capacity 20,8 L 9,5 L 9,5 L 5,7 L 2,8 L 2,8 L 1,9 L 1,9 L 5,7 L
Environmentally Preferable
Frequency 40 kHz 40 kHz 40 kHz 40 kHz 40 kHz 40 kHz 40 kHz 40 kHz 40 kHz
Tank W×D×H 495×290×150 mm 290×240×150 mm 290×240×150 mm 290×150×150 mm 230×140×100 mm 230×140×100 mm 150×140×100 mm 150×140×100 mm 290×150×150 mm
W×D×H 596×466×391 mm 397×401×378 mm 397×401×378 mm 397×377×317 mm 337×304×302 mm 337×304×302 mm 251×304×302 mm 251×304×302 mm 397×317×317 mm
Weight 12,7 kg 6,4 kg 7,3 kg 5,4 kg 4,1 kg 4,5 kg 3,2 kg 4,1 kg 6,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR