Scissor-lok lockout devices

Supplier: Brady
236921
BRDY236921EA 243 SGD
BRDY236921
Scissor-lok lockout devices
Security Locks
These Scissor-lok devices lock out multiple gate valves simultaneously.

  • Secure power cords, freestanding equipment, tanks, cylinders or safety guards
  • Three padlocks can be applied
  • When using own cable, the outside diameter must be 4,76 mm or less
  • Made from moulded glass-filled nylon
  • With vinyl coated cable (0,9 or 3 m long)

Minimum shackle clearance: 19,05 mm

Maximum shackle diameter: 7,00 mm

Max. shackle diameter: 7,00 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR