Melting point apparatus, M-560

Supplier: BUCHI
051999
BUCH051999EA 27660 SGD
BUCH051999
Melting point apparatus, M-560
Melting Point Apparatus
M-560 is an economical instrument for the manual determination of melting and boiling points that is suitable for laboratories with moderate requirements for sample processing in a non regulated environment.

  • Melting and boiling point determination
  • Measurement of up to three samples (melting point) simultaneously improves productivity for the user
  • Large illuminated magnification (2,5×) lens
  • Heating block protective coating allows for easy cleaning and extended lifetime
  • Large high resolution colour display

An advanced automated instrument with videoMore Product Information
Order Now

SPECIFICATIONS

Model M-560
Range Ambient +10...400 °C
Environmentally Preferable
Resolution 0,1 °C
Accuracy Melting point: ±0,3 °C (at 0,5 °C/min up to 250 °C); ±0,5 °C (at 0,5 °C/min; 250 - 400 °C)
Boiling point: ±0,5 °C (at 1,0 °C/min up to 400 °C)
Cool down time 350 to 50 °C ~13 min
Display Colour TFT touchscreen
Memory -
Ramp rate 0,1; 0,2; 0,5; 1; 2; 3; 5; 10; 20 °C/min
Power supply 100/240 V 50 - 60 Hz
W×D×H 190×370×200 mm
Weight 4,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR