Microplate shakers, TiMix 5 and TiMix 5 control

Supplier: Edmund Bühler GmbH
6167000 6166000
BUHL6167000EA 10620 SGD
BUHL6167000 BUHL6166000
Microplate shakers, TiMix 5 and TiMix 5 control
Shakers Microplate Shakers
High capacity microplate shaker with high speed orbital motion. TiMix 5 is an analogue version, and TiMix 5 control has digital display and programmable control, it can also be integrated into analytical robotics systems.

  • Holds eight microplates in standard rack system/tray or up to 16 microplates with additional tray
  • Rack system allows up to 48 microplates to be shaken
  • Timer or continuous mode (TiMix 5), programmable or continuous mode (TiMix 5 control)
  • Electronic speed control
  • Can be used with incubator hood TH 15 (444-9391) at ambient +5 to 50 °C with
More Product Information
Order Now

SPECIFICATIONS

Model TiMix 5 control TiMix 5
Speed 100 - 1400 min⁻¹ 100 - 1400 min⁻¹
Environmentally Preferable
Speed accuracy max. ±2 % max. ±2 %
Orbit 3,0 mm 3,0 mm
No. of microplates held 8 - 48 8 - 48
Max. load 5 kg 5 kg
Weight 20 kg 19 kg
W×D×H 510×490×150 mm 510×490×150 mm
Timer programmable/continuous 0 - 120 min/continuous

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR