Reciprocating shakers, KS 15 B and KS 15 B control

Supplier: Edmund Bühler GmbH
6173000 6172000
BUHL6173000EA 6130 SGD
BUHL6173000 BUHL6172000
Reciprocating shakers, KS 15 B and KS 15 B control
Shakers Reciprocating Shakers
Reciprocating shakers, which are suitable for continuous or timer operation. The optional universal tray accepts a maximum of 5×1000 ml or 9×500 ml flask clamps; Combifix rack system accommodates 4×1000 or 6×500 ml Erlenmeyer flasks. Variety of different vessels can be accommodated by choosing from the range of optional attachments.

  • KS 15 B has analogue control, KS 15 B control has digital display and a new programmable control with extended functionality
  • Continuous operation or timer operation from 0 to 120 min (KS 15 B), and continuous
More Product Information
Order Now

SPECIFICATIONS

Model KS 15 B KS 15 B control
Environmentally Preferable
Shaking motion Reciprocating Reciprocating
Stroke 17 mm 17 mm
Speed range 30 - 420 min⁻¹ 30 - 420 min⁻¹
Platform W×D 400×300 mm 400×300 mm
W×D×H 510×490×150 mm 510×490×150 mm
Weight 18 kg 19 kg
Max. load 15 kg 15 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR