Pressure sprayer, LaboPlast®

Supplier: BURKLE
0309-0100
BURK0309-0100EA 130 SGD
BURK0309-0100
Pressure sprayer, LaboPlast®
Bottles Spray Bottles
Media-contacting parts PP, PE, glass-fibre-reinforced PA, V2A, FKM, bottle made of HDPE.

  • Nozzle diameter 0,6 mm
  • Adjustable spray jet
  • Graduations up to 1500 ml
  • Temperature max. 30 °C
  • Spraying lance extension 30 cm available as accessory

Pressure sprayer, robust industrial quality for disinfection, cleaning, plant protection, thin layer chromatography, technical and sanitary use. The hand pump is used to produce a pressure of up to 4 bar in the container. Spraying can then take place by pressing a button.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR