Pressure sprayer Turn 'n' Spray, LaboPlast®

Supplier: BURKLE
0309-0120
BURK0309-0120EA 158 SGD
BURK0309-0120
Pressure sprayer Turn 'n' Spray, LaboPlast®
Bottles Spray Bottles
The practical 360° spray function also allows for upside-down spraying with the Turn'n' Spray pressure sprayer, making it easy to reach typically difficult to access areas. The sprayer can be used for many purposes, such as disinfecting and cleaning, or also for spraying plant protection products.

  • Upside-down spray function
  • Adjustable spray jet, nozzle Ø 0,8 mm
  • Temperature of the liquid: 0 to 30 °C
  • Capacity of 1,5 litres
  • Parts in contact with media: PE, PP, FKM, V4A

The pressure sprayer is ideal for spraying a wide range of different liquids uniformlyMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR