Dipping vessel

Supplier: BURKLE
5365-1000 5365-2000
BURK5365-1000EA 1970 SGD
BURK5365-1000 BURK5365-2000
Dipping vessel
Samplers Sample Dippers
Dipping vessel for taking all-layer samples from tanks, tank wagons, water courses and water purification plants. Made of non spark-producing brass or stainless steel AISI 304 (1,4301) for Ex area.

  • Easy-Flow, flow optimised flow valve
  • High weight (2,1 kg) for faster lowering
  • Height with handles 427 mm
  • Tested for use in the Ex protection zone 0
  • Explosion Categories IIA, IIB and IIC

Ordering information: Please order the appropriate lowering cable at the same time.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR