Corning® Microplate Sealing Tapes

Supplier: Corning
6524 6569 6570 3345 6575 4612
CORN6524EA 130 SGD
CORN6524 CORN6569 CORN6570 CORN3345 CORN6575 CORN4612
Corning® Microplate Sealing Tapes
Seals Microplate Seals
Easy application and removal for short and long-term storage. Provides tight seal to minimise evaporation and condensation.

Aluminium tape: Suitable for use from −80 to +150 °C, not transparent, pierceable, non sterile.

Breathable tape: Allows gas exchange across the surface, sterile.

Universal optical tape: Suitable for use from −70 to +100 °C, transparent, non sterile.

PE sealing tape: Prevents evaporation and enables oil-free operation when used with thermal cyclers with heated lids, non sterile.

Polyester tape: Suitable for use from −40 to +120 °C, transparent, non pierceable, non sterile.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR