Magnetic hotplate stirrers, Corning®

Supplier: Corning
6795-420KIT 6795-620D 6796-220 6796-420D 6796-620D 6798-420D 6798-620D
CORN6795-420KITEA 1590 SGD
CORN6795-420KIT CORN6795-620D CORN6796-220 CORN6796-420D CORN6796-620D CORN6798-420D CORN6798-620D
Magnetic hotplate stirrers, Corning®
Stirrers Magnetic Hotplate Stirrers
These hot plate stirrers have a durable glass-ceramic Pyroceram® top and offer efficient performance and reliability in a low profile, space-saving design.

  • Exclusive closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous, or semi-solid solutions
  • Microprocessor maintains consistent and repeatable temperature settings
  • For digital displays, LED temperature display is adjustable in increments of 5 °C and flashes until set temperature is reached
  • Built-in holder accommodates optional 102 mm stainless steel support rods
More Product Information
Order Now

SPECIFICATIONS

Model PC-420D PC-620D PC-220 PC-420D PC-620D
Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact
Plate material Pyroceram® glass-ceramic Pyroceram® glass-ceramic Pyroceram® glass-ceramic Pyroceram® glass-ceramic Pyroceram® glass-ceramic
Plate dimensions 127×178 mm 254×254 mm 102×127 mm 127×178 mm 254×254 mm
Electrical 120 V/60 Hz 120 V/60 Hz
Speed range 60 - 1150 min⁻¹ 60 - 1150 min⁻¹ 60 - 1100 min⁻¹ 60 - 1150 min⁻¹ 60 - 1150 min⁻¹
Speed accuracy ±5% ±5% ±5% ±5%
Temperature accuracy ±2 K (Hotplate) ±2 K (Hotplate) ±2 K (Hotplate) ±2 K (Hotplate)
Temperature control accuracy ±5 K
Temperature range 5…550 °C 5…550 °C 25…480 °C 5…550 °C 5…550 °C
Weight ∼3,2 kg ~5,2 kg ~2,3 kg ~3,2 kg ~5,2 kg
Environmental certification I-RECs, ISO 14001 - Reynosa I-RECs, ISO 14001 - Reynosa I-RECs, ISO 14001 - Reynosa I-RECs, ISO 14001 - Reynosa I-RECs, ISO 14001 - Reynosa

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR