Stoppers, rubber, conical, with holes

Supplier: DEUTSCH NEUMANN
1011114
DENE1011114EA 0.5 SGD
DENE1011114
Stoppers, rubber, conical, with holes
Stoppers Rubber Stoppers
Conical natural grey rubber stoppers with one hole.

  • Resistant to common laboratory chemicals
  • Highly elastic, for a perfect seal and exceptional bonding
  • With pre-drilled holes
  • Withstands temperatures from −25 to +70 °C (+120 °C in humid atmosphere)
  • Hardness (shore durometer A): 40

Withstands temperatures from -25 to +70 °C (+120 °C in moist heat)

Hardness (Shore durometer A): 40

DIN 12871

Certifications: DIN 12871
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR