Gas detection tubes for nitrous fumes

Supplier: Dräger
8103661
DRAE8103661EA 445 SGD
DRAE8103661
Gas detection tubes for nitrous fumes
Gas Tubes
To measure the 'spot concentrations' of nitrous fumes for use with an Accuro® pump. Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.

Cross sensitivity: Chlorine and ozone are indicated as well but with different sensitivities. However for tube 20/a, there is no indication below the TLV for these chlorine and ozone, but higher concentrations are indicated.

One stroke is equivalent to a volume of 100 ±5 ml of gas passingMore Product Information
Order Now

SPECIFICATIONS

Model Nitrous fumes 0.2/a
Environmentally Preferable
Colour change Greyish green to blue grey
Humidity ≤ 40 mg/l H₂O
Measurement time 75/30 seconds
No. of strokes 5/2
Standard deviation ±10 - 15 %
Standard range 0,2 - 6 ppm
Temperature range 10…40 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR