Fold-back thermometer PT1000, TLC 1598

Supplier: EBRO
1340-1620
EBRO1340-1620EA 557 SGD
EBRO1340-1620
Fold-back thermometer PT1000, TLC 1598
Thermometers Digital Thermometers
This thermometer with foldable high accuracy PT1000 penetration sensor can be used for fast, accurate temperature monitoring in incoming goods inspections, catering, food products industry, trade and cool storage.

  • Robust and impact resistant
  • Short response time
Order Now

SPECIFICATIONS

Model TLC 1598
Environmentally Preferable
Temperature range –50...+200 °C
Temperature resolution 0,1 °C
Temperature accuracy ±0,3 °C
W×D×H 44×18×158 mm
Weight 70 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR