Elmasonic Select Ultrasonic Baths

Supplier: ELMA SCHMIDBAUER
1106668 1106989 1106990 1106991 1106992 1106993 1106994 1106995 1108777 1108778 1109445 1109446 1106853
ELMA1106668EA 2850 SGD
ELMA1106668 ELMA1106989 ELMA1106990 ELMA1106991 ELMA1106992 ELMA1106993 ELMA1106994 ELMA1106995 ELMA1108777 ELMA1108778 ELMA1109445 ELMA1109446 ELMA1106853
Elmasonic Select Ultrasonic Baths
Ultrasonic Baths
Powerful and individual - the versatile Elmasonic Select series for ultrasonic cleaning are equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the ability to save up to 4 cleaning programmes, a heating and tank volumes from 3 to 90 litres (model Select 60 and larger have a drain).

  • Adjustable cleaning programmes
  • Memory for 4 individual cleaning programmes
  • Cleaning process in the ultrasonic cleaning device can be called up for reproducible results
  • Fast switching between favourite programmes
  • Auto-degas mode removes air bubbles in the cleaning
More Product Information
Order Now

SPECIFICATIONS

Model Elmasonic Select 40 Elmasonic Select 30 Elmasonic Select 60 Elmasonic Select 100 Elmasonic Select 120 Elmasonic Select 150 Elmasonic Select 180 Elmasonic Select 300 Elmasonic Select 500 Elmasonic Select 900 Elmasonic Select 500 with cover Elmasonic Select 900 with cover Elmasonic Select 80
Capacity 3,9 L 2,7 L 5,9 L 9,5 L 12,9 L 14,6 L 17,8 L 27,5 L 49,7 L 89 L 49,7 L 89 L 9,3 L
Environmentally Preferable
Frequency 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz
Heating power 200 W 200 W 400 W 400 W 800 W 800 W 800 W 1200 W 1600 W 2000 W 1600 W 2000 W 600 W
Basket load 3 kg 1 kg 5 kg 6 kg 7 kg 7 kg 8 kg 10 kg 20 kg 30 kg 20 kg 30 kg 5 kg
Electrical 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V 220 - 240 V
Tank W×D×H 215×115×145 mm 220×120×95 mm 275×125×145 mm 280×220×145 mm 300×215×195 mm 485×280×95 mm 300×370×195 mm 475×270×195 mm 500×330×290 mm 600×500×285 mm 500×330×290 mm 600×500×285 mm 475×110×145 mm
W×D×H 305×170×280 mm 305×170×230 mm 370×210×275 mm 380×300×280 mm 380×300×330 mm 575×360×230 mm 405×360×330 mm 575×360×330 mm 775×425×505 mm 875×595×505 mm 775×510×975 mm 875×640×1145 mm 570×195×280 mm
Weight 3,8 kg 3,6 kg 5,2 kg 6,2 kg 7,7 kg 8,8 kg 10,2 kg 12,2 kg 30,4 kg 43,4 kg 34,7 kg 49,3 kg 6,9 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR