ThermoMixer® F

Supplier: EPPENDORF
5385000.032 5384000.039 5385000.016 5386000.010 5386000.036 5387000.013 5387000.030
EPPE5385000.032EA 0 SGD
EPPE5385000.032 EPPE5384000.039 EPPE5385000.016 EPPE5386000.010 EPPE5386000.036 EPPE5387000.013 EPPE5387000.030
ThermoMixer® F
Shakers Shaking Incubators
For any application that requires sample/reaction mixing and heating the Eppendorf® ThermoMixer F family is what you need. Whether you work with 0,5/1,5/2,0 ml tubes or plates (MTP and DWP) the dedicated fixed blocks offer a perfect solution for your special application.

  • Heating and mixing in 0,5/1,5/2,0 ml reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
  • Up to 1500 rpm (F1.5/F2.0) or 2000 rpm (F0.5/FP) for efficient sample mixing
  • Outstanding 2DMix-Control technology results in excellent mixing performance
  • Anti-spill technology prevents lid wetting and
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact
Temperature range Min: 4 °C above RT, max: 100 °C
Temperature setting 1/100 °C
Temperature accuracy Max. ±0,5 °C at 20...45 °C
Power 200 W
Programs 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
Orbit 3 mm
Interfaces USB Interface
Electrical 220 - 240 V
Environmental certification Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR