Microcentrifuges, 5425/5425 R (IVD-marked)

Supplier: EPPENDORF
5405000.069 5406000.062 5406000.461
EPPE5405000.069EA 8000 SGD
EPPE5405000.069 EPPE5406000.062 EPPE5406000.461
Microcentrifuges, 5425/5425 R (IVD-marked)
Centrifuges Microcentrifuges
This air-cooled centrifuge covers a range of very frequent applications. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. Ideal for high-throughput users expecting a top level of ergonomic comfort as well as high flexibility with 6 rotor options.

  • QuickLock® technology for ergonomic rotor lid locking
  • OptiBowl® design for quiet operation, even without a rotor lid
  • Soft touch one-finger lid closure for ergonomic operation
  • Increased software features (10 acceleration and braking ramps, 3
More Product Information
Order Now

SPECIFICATIONS

Model 5425 5425 R
Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact
Max. capacity 10×5 ml / 24×1,5/2,0 ml 10×5,0 ml
Max. speed 15060 min⁻¹ 15060 min⁻¹
Max. RCF 21330 ×g 21330 ×g
Temperature –10...+40 °C
Acceleration/braking ramps 10/10 10/10
Acceleration/braking time 15/15 s 15/15 s
Timer 10 s - 9:59 h, with continous run function 10 s - 9:59 h, with continous run function
Noise level <51 dB(A) <54 dB(A)
Power supply 230 V / 50 - 60 Hz 230 V / 50 - 60 Hz
Power consumption 280 W 360 W
W×D×H 242×387×236 mm 290×480×260 mm
Weight 15,6 kg 24 kg
Environmental certification Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR