Microcentrifuge, Refrigerated, 5427 R (IVD marked)

Supplier: EPPENDORF
5429000.365
EPPE5429000.365EA 21330 SGD
EPPE5429000.365
Microcentrifuge, Refrigerated, 5427 R (IVD marked)
Centrifuges Microcentrifuges
This fast running microcentrifuge with new natural refrigerant (R 290, propane) and significantly lower Global Warming Potential is designed for maximum application flexibility and offers a versatile choice of rotors in order to serve different user demands.

  • End of run timer, brightly lit display and more precise adjustment of time in the 1st minute (in 5 second steps)
  • One-Push-Short Spin button for quick centrifugation
  • Max. RCF: 25001 xg (16220 rpm)
  • FastTemp function for rapid pre-cooling of the centrifuge, e.g. from 23 to 4 °C in approx. 11 minutes
  • ECO-
More Product Information
Order Now

SPECIFICATIONS

Model 5427 R
Environmentally Preferable Low Manufacturing Impact,Product Transparency and Disclosure
Max. capacity 48×1,5/2,0 ml (with rotor FA-45-48-11)
Max. speed - fixed angle rotor 16220 min⁻¹ (FA-45-24-11)
Max. RCF - fixed angle rotor 25000 ×g (FA-45-24-11)
Temperature –11...+40 °C
Acceleration/braking time 18/18 s (rotor FA-45-24-11)
Timer 10 s - 9:59 h
Noise level <54 dB(A)
Power supply 230 V; 50 - 60 Hz
Power consumption 550 W
W×D×H 319×540×254 mm
Weight 30 kg
Environmental certification Renewable Energy Certificate, ISO 14001, ACT Label

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR