Microcentrifuges, MiniSpin® / MiniSpin® Plus (IVD marked)

Supplier: EPPENDORF
5452000.018 5453000.011 5452000.069 5453000.062
EPPE5452000.018EA 0 SGD
EPPE5452000.018 EPPE5453000.011 EPPE5452000.069 EPPE5453000.062
Microcentrifuges, MiniSpin® / MiniSpin® Plus (IVD marked)
Centrifuges Microcentrifuges
These microcentrifuges are easy to use, ideal for research, workstation and practical work.

  • Extremely compact
  • Stable and quiet
  • Separate Short Spin button for fast, convenient quick spins
  • Lid automatically opens at the end of the run to reduce handling time
  • With clear digital display of time and speed
  • Timer from 15 sec to 30 min for MiniSpin® and from 15 sec to 99 min for MiniSpin® Plus
  • Power pack integrated in the frame

Delivery information: Supplied with a fixed angle microtube rotor.
Order Now

SPECIFICATIONS

Model MiniSpin® MiniSpin® Plus MiniSpin® Plus
Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact
Max. capacity 12×1,5/2,0 ml 12×1,5/2,0 ml 12×1,5/2,0 ml
Max. speed 13400 min⁻¹ 14500 min⁻¹ 14500 min⁻¹
Max. RCF 12100 ×g 14000 ×g 14000 ×g
Acceleration/braking time 13/12 s 13/12 s 13/12 s
Timer 15 s - 30 min 15 s - 99 min, continuous 15 s - 99 min, continuous
Noise level <49 dB(A) <52 dB(A) <52 dB(A)
W×D×H 226×239×119 mm 226×239×119 mm 226×239×119 mm
Weight 4,3 kg 4,3 kg 4,3 kg
Environmental certification Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR