Centrifuges, bench top, refrigerated, 5910Ri (IVD-marked)

Supplier: EPPENDORF
5943000.068 5943000.262 5943000.368 5943000.564
EPPE5943000.068EA 0 SGD
EPPE5943000.068 EPPE5943000.262 EPPE5943000.368 EPPE5943000.564
Centrifuges, bench top, refrigerated, 5910Ri (IVD-marked)
Centrifuges Benchtop Centrifuges
The refrigerated benchtop centrifuge 5910 Ri stands out for its ease of use and versatility. With a range of innovative solutions in usability, documentation and user management. The centrifuge has designed to accommodate a particularly broad spectrum of applications. Cell harvests in bottles with capacities up to 1000 ml, large-scale DNA and RNA isolations as well as Ficoll® gradients for the purification of lymphocytes and monocytes are merely a few examples of the many areas of application.

  • 7" VisioNize® touchscreen interface with an intuitive user experience provides fast and error-
More Product Information
Order Now

SPECIFICATIONS

Model 5910 Ri
Environmentally Preferable Low Manufacturing Impact
Max. speed 14000 min⁻¹
Max. RCF 22132 ×g
Temperature –11...+40 °C
Timer 10 s to 99 h 59 min, with continuous run function, short-spin
Noise level <59 dB(A)
Power supply 230 V, 50 - 60 Hz
W×D×H 720×680×370 mm
Weight 128 kg
Environmental certification Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR