Centrifuges, bench top, refrigerated, 5910Ri (general lab product)

Supplier: EPPENDORF
5943000.361
EPPE5943000.361EA 29150 SGD
EPPE5943000.361
Centrifuges, bench top, refrigerated, 5910Ri (general lab product)
Centrifuges Benchtop Centrifuges
The refrigerated benchtop centrifuge 5910Ri stands out for its ease of use and versatility. With a range of innovative solutions in usability, documentation and user management. The centrifuge has designed to accommodate a particularly broad spectrum of applications. Cell harvests in bottles with capacities up to 1000 ml, large-scale DNA and RNA isolations as well as Ficoll® gradients for the purification of lymphocytes and monocytes are merely a few examples of the many areas of application.

  • 7" VisioNize® touchscreen interface with an intuitive user experience provides fast and error-
More Product Information
Order Now

SPECIFICATIONS

Model 5910 Ri
Environmentally Preferable Low Manufacturing Impact
Max. speed 14000 min⁻¹
Max. RCF 22132 ×g
Temperature –11...+40 °C
Timer 10 s to 99 h 59 min, with continuous run function, short-spin
Noise level <59 dB(A)
Power supply 230 V, 50 - 60 Hz
W×D×H 720×680×370 mm
Weight 128 kg
Environmental certification Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR