FARRAR® 4000 Series Controlled Rate Freeze/Thaw Chambers

Supplier: TRANE TECHNOLOGIES
4490291 4490293 6700500 6700502
FARR4490291EA 266220 SGD
FARR4490291 FARR4490293 FARR6700500 FARR6700502
FARRAR® 4000 Series Controlled Rate Freeze/Thaw Chambers
Freezers Laboratory / General Purpose Freezers

Eliminate uncertainty in your freeze-thaw processes. Purpose-built for bio-processing applications, the Controlled Rate Chamber Model 4000 offers uniformity and repeatability in rapid, controlled freezing and thawing applications. The forced air convection cooling rapidly freezes material from ambient to −80 °C.



  • Rapid pulldown - Pull down an empty chamber from +25 to −80 °C in less than 38 minutes

  • Excellent product uniformity - One complete air exchange per second (1000 CFM), product temperature uniformity of ±1 °C, and air temperature uniformity of ±2 °C
More Product Information
Order Now

SPECIFICATIONS

Model 4005 4105
Environmentally Preferable
Electrical 208/240 V, 60 Hz 208/240 V, 60 Hz
Weight 451 kg (995 lbs.) 451 kg (995 lbs.)
Shipping weight 660 kg (1454 lb.) 660 kg (1454 lb.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR