Ultra-Low Temperature Chambers, −40 to −80 °C, Farrar Scientific

Supplier: FARRAR SCIENTIFIC
6700617A 6700617W
FARR6700617AEA 262610 SGD
FARR6700617A FARR6700617W
Ultra-Low Temperature Chambers, −40 to −80 °C, Farrar Scientific
Freezers Ultra Low Temperature Freezers
Forced air circulation ULT freezers specifically designed for pharmaceutical, biorepository/biobank.

  • Largest volume space
  • Forced-air circulation provides fastest temperature recovery from door opening
  • Fully redundant systems offer peace of mind
  • Small foot print
  • Low temperature deviation (±1 ˚C)
  • 288000 vial storage space

Designed to balance energy and have a dynamic refrigeration control.

Low energy consumption 0.33 kWh/cu. ft.

Chamber volume: 190 cu. ft./5380 L

Alarm system for high/low temperature, door ajar, power failure, remote alarmMore Product Information
Order Now

SPECIFICATIONS

Model ULCI-80C ULCI-80C-W
Environmentally Preferable
Display LCD touch screen LCD touch screen
Electrical 230 VAC, 50 Hz, 2×30 A 230 VAC, 50 Hz, 2×30 A
Weight 884 kg (1950 lbs.) 884 kg (1950 lbs.)
Shipping weight 1184 kg (2610 lb.) 1184 kg (2610 lb.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR