Ultra-low temperature upright freezers, model SU780XLE

Supplier: Stirling Ultracold
SU780XLE-PWR5
GLCLSU780XLE-PWR5EA 57070 SGD
GLCLSU780XLE-PWR5
Ultra-low temperature upright freezers, model SU780XLE
Freezers Ultra Low Temperature Freezers
Ultra-low temperature freezer featuring the free-piston Stirling engine. This next generation of environmentally sustainable ULT freezers achieve stable storage conditions over a wide temperature range. The freezer uses 70 to 75% less energy than standard compressor-based ULT freezers, with the industry's best ultra-low cooling performance.

  • ±1 °C 'steady state' temperature variation over time
  • Faster initial pull down, ambient to –80 °C, <6,5 hours
  • Faster door opening temperature recovery, 35 minutes to –80 °C (ENERGY STAR® final test method)
  • Slowest
More Product Information
Order Now

SPECIFICATIONS

Model SU780XLE
Environmentally Preferable
Refrigerant R-170 (90 g)
Display Graphical user interface with touch screen controls
Defrost Manual
Alarm Audible and visual
Electrical 120 - 240 VAC at 50/60 Hz
Noise level <45 dB (A)
Shelves/drawers 5 shelves
Door type 1 outer door, hinge right, 3 inner doors with magnetic latches
Door lock Yes
Access ports 2 (independent thermocouple 0,5" (Ø 12,7 mm) with plug and CO₂/LN₂ back-up connector)
Weight 284 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR