Shaking incubator, digital, ES-80

Supplier: GRANT INSTRUMENTS
ES-80
GRANES-80EA 14830 SGD
GRANES-80
Shaking incubator, digital, ES-80
Shakers Shaking Incubators
Robust and reliable shaker incubator with programmable time, temperature and shaking speed. This unit is ideal for gentle or vigorous mixing and incubation of samples in a variety of flasks and vessels. The ES-80 features soft stop and start to protect samples, it has a stainless steel inner chamber. The unit is suitable for applications including cultivation of microorganisms and cells, long term growth projects, tissue sample extraction at temperatures up to 80 °C.

  • Digital control of time, temperature and shaking speed for accuracy and repeatability
More Product Information
Order Now

SPECIFICATIONS

Model ES-80
Shaking motion Orbital
Environmentally Preferable
Temperature range 25…80 °C
Speed range 50 - 250 min⁻¹
Max. load 8 kg
Display resolution 0,1 °C
Temperature resolution 0,1 °C
Power 0,45 (kW)
Int. height 300 mm
W×D×H 590×525×510 mm
Weight 43 kg
Orbit 20 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR