Centrifuge, benchtop, biomedical, LMC-3000

Supplier: GRANT INSTRUMENTS
LMC-3000
GRANLMC-3000EA 7120 SGD
GRANLMC-3000
Centrifuge, benchtop, biomedical, LMC-3000
Centrifuges Benchtop Centrifuges
The Grant LMC-3000 is a low speed benchtop centrifuge ideal for biomedical applications. It has a choice of interchangeable rotors for accommodating centrifuge tubes (10 to 15 ml or 50 ml) or standard 96-well microtitre plates.

  • Sturdy metal housing and lid; automatic imbalance switch-off and lid lock when centrifuge is running provide for safe operation
  • Easy set-up of spin speed and time via two line LCD display and simple push buttons
  • Timed operation (1 to 90 minutes) with automatic switch-off
  • Compact footprint that fits neatly into the
More Product Information
Order Now

SPECIFICATIONS

Model LMC-3000
Environmentally Preferable
Max. capacity 12×10 to 15 ml / 6×50 ml tubes conical / 2× standard microplates
Max. RCF 1700 ×g *
Speed 3000 min⁻¹ for tubes, 2000 min⁻¹ for microplates
Timer 1 - 90 minutes, or continuous operation
Operating temperature +4...+40 °C
Power supply 230 V / 50 - 60 Hz
W×D×H 495×420×235 mm
Weight 13,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR