Microcentrifuge, Microspin 12

Supplier: GRANT INSTRUMENTS
MICROSPIN12
GRANMICROSPIN12EA 2720 SGD
GRANMICROSPIN12
Microcentrifuge, Microspin 12
Centrifuges Microcentrifuges
This ventilated centrifuge has a compact design and is quiet in operation.

  • Centrifugation speed: 100 to 14500 rpm
  • Timed operation (1 to 30 minutes), with automatic switch-off
  • Suitable to use in cold rooms at operating ambient temperatures from +4 to +25 °C
  • Constant airflow around the rotor reduces risk of samples overheating during centrifugation

Suitable for multiple applications including extracting of DNA/RNA samples, sedimentation biological components, biochemical and chemical analyses of microsamples and therefore ideal for usage in biomedicalMore Product Information
Order Now

SPECIFICATIONS

Model Microspin 12
Environmentally Preferable
Max. capacity 12×1,5/2 ml microtubes
Max. speed 14500 min⁻¹
Max. RCF 12400 ×g
Acceleration/braking time 20/10 s
Timer 1 to 30 min, with automatic switch-off
Power supply Vac 100 - 240 V
Power consumption 60 W
W×D×H 200×240×125 mm
Weight 3,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR