Water baths and circulators, stainless steel, Optima™

Supplier: GRANT INSTRUMENTS
TXF200-ST38 TXF200-ST5 TXF200-ST26 TXF200-ST12 TXF200-ST18 T100-ST12 T100-ST18 T100-ST26 T100-ST38 T100-ST5 TX150-ST38 TX150-ST5 TC120-ST12 TC120-ST18 TC120-ST38 TC120-ST26 TC120-ST5 TX150-ST12 TX150-ST18 TX150-ST26
GRANTXF200-ST38EA 12560 SGD
GRANTXF200-ST38 GRANTXF200-ST5 GRANTXF200-ST26 GRANTXF200-ST12 GRANTXF200-ST18 GRANT100-ST12 GRANT100-ST18 GRANT100-ST26 GRANT100-ST38 GRANT100-ST5 GRANTX150-ST38 GRANTX150-ST5 GRANTC120-ST12 GRANTC120-ST18 GRANTC120-ST38 GRANTC120-ST26 GRANTC120-ST5 GRANTX150-ST12 GRANTX150-ST18 GRANTX150-ST26
Water baths and circulators, stainless steel, Optima™
Baths Water Baths, Stirred
The Grant Optima™ range consists of both general purpose and advanced performance thermostats combined with premium stainless steel baths (drain tap on 12, 18, 26 and 38 litre baths). Stirred circulation within the bath ensures excellent temperature stability and uniformity. Units can also be used with accessory C1G and C2G immersion coolers for operation below ambient temperatures.

  • T100 temperature range: Ambient 5 to 100 °C. Settable range 0 to 100 °C (operation below ambient requires cooling accessory)
  • TC120 temperature range: Ambient 5 to 120 °C.
More Product Information
Order Now

SPECIFICATIONS

Model TXF200 TXF200 TXF200 TXF200 TXF200 T100 T100 T100 T100 T100 TX150 TX150 TC120 TC120 TC120 TC120 TC120 TX150 TX150 TX150
Environmentally Preferable
Capacity 38 L 5 L 26 L 12 L 18 L 12 L 18 L 26 L 38 L 5 L 38 L 5 L 12 L 18 L 38 L 26 L 5 L 12 L 18 L 26 L
Temperature range −15...120 °C*** −15...120 °C*** −15...120 °C*** −15...120 °C*** −15...120 °C*** 0...100 °C** 0...100 °C** 0...100 °C** 0...100 °C** 0...100 °C** −15...150 °C*** −15...150 °C*** −15...120 °C*** −15...120 °C*** −15...120 °C*** −15...120 °C*** −15...120 °C*** −15...150 °C*** −15...150 °C*** −15...150 °C***
Temperature stability ±0,01 °C ±0,01 °C ±0,01 °C ±0,01 °C ±0,01 °C ±0,05 °C ±0,05 °C ±0,05 °C ±0,05 °C ±0,05 °C ±0,01 °C ±0,01 °C ±0,05 °C ±0,05 °C ±0,05 °C ±0,05 °C ±0,05 °C ±0,01 °C ±0,01 °C ±0,01 °C
Temperature uniformity ±0,05 °C ±0,05 °C ±0,05 °C ±0,05 °C ±0,05 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,05 °C ±0,05 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,05 °C ±0,05 °C ±0,05 °C
Heating capacity 1840 W 1840 W 1840 W 1840 W 1840 W 1290 W 1290 W 1290 W 1290 W 1290 W 1840 W 1840 W 1290 W 1290 W 1290 W 1290 W 1290 W 1840 W 1840 W 1840 W
Display Full colour QVGA TFT Full colour QVGA TFT Full colour QVGA TFT Full colour QVGA TFT Full colour QVGA TFT 4 digit LED 4 digit LED 4 digit LED 4 digit LED 4 digit LED Full colour QVGA TFT Full colour QVGA TFT 4 digit LED 4 digit LED 4 digit LED 4 digit LED 4 digit LED Full colour QVGA TFT Full colour QVGA TFT Full colour QVGA TFT
Timer 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes - - - - - 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes 1 minutes to 99 hours 59 minutes
Electrical 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz 230 V, 50-60 Hz
Int. W×D×H 300×690×200 mm 120×150×140 mm 300×505×200 mm 210×280×140 mm 280×325×140 mm 210×280×140 mm 280×325×140 mm 300×505×200 mm 300×690×200 mm 120×150×140 mm 300×690×200 mm 120×150×140 mm 210×280×140 mm 280×325×140 mm 300×690×200 mm 300×505×200 mm 120×150×140 mm 210×280×140 mm 280×325×140 mm 300×505×200 mm
Ext. W×D×H 330×730×255 mm 330×240×180 mm 330×540×255 mm 350×415×180 mm 365×600×180 mm 350×415×180 mm 365×600×180 mm 330×540×255 mm 330×730×255 mm 330×240×180 mm 330×730×255 mm 330×240×180 mm 350×415×180 mm 365×600×180 mm 330×730×255 mm 330×540×255 mm 330×240×180 mm 350×415×180 mm 365×600×180 mm 330×540×255 mm
Weight 2,6 kg 2,6 kg 2,6 kg 2,6 kg 2,6 kg 2,1 kg 2,1 kg 2,1 kg 2,1 kg 2,1 kg 2,6 kg 2,6 kg 2,3 kg 2,3 kg 2,3 kg 2,3 kg 2,3 kg 2,6 kg 2,6 kg 2,6 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR