PCR UV cabinet – DNA/RNA, economy model, UVT-B-AR

Supplier: GRANT INSTRUMENTS
UVT-B-ARUK
GRANUVT-B-ARUKEA 6750 SGD
GRANUVT-B-ARUK
PCR UV cabinet – DNA/RNA, economy model, UVT-B-AR
Fume Hoods and Enclosures PCR Workstation Enclosures
Advanced benchtop UV cabinet providing aseptic conditions for a variety of biomedical and biochemical procedures. The economy bench model is dedicated to the protection against contamination during a variety of DNA/RNA procedures, with dual UV lamp protection.

  • UV surface irradiation - via single 25 W 254 nm open UV lamp
  • Patented built-in UV cleaner - recirculator with 25 m³/hour continuous air flow, prevents unwanted contamination and protects the user from direct UV light during manipulation
  • Second UV lamp disinfects the working area, inactivating DNA/RNA
More Product Information
Order Now

SPECIFICATIONS

Model UVT-B-AR
Environmentally Preferable
Flow rate 7 m³/h
Lighting 1×15 W
UV lamp 25 W bactericidal, 254 nm, ozone free with timer
Noise level 33−37 dB(A)
Timer Digital (0−24 hrs)
No. of outlets 1
Working area 650×475 mm
Weight 31 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR