Ultrasonic baths, digital, XUB Series

Supplier: GRANT INSTRUMENTS
XUB5 XUB25 XUB12 XUB18
GRANXUB5EA 6970 SGD
GRANXUB5 GRANXUB25 GRANXUB12 GRANXUB18
Ultrasonic baths, digital, XUB Series
Ultrasonic Baths
XUB range of digitally controlled benchtop ultrasonic baths offer consistent and reliable performance in a variety of environments such as laboratory, scientific and healthcare. Incorporating frequency LEAP technology to ensure uniform levels of ultrasonic activity throughout the fluid, these baths offer vastly improved performance giving a more accurate and precise ultrasonic process.

  • Frequency LEAP technology provides more homogeneous ultrasonic activity throughout the tank, reducing dead spots and standing waves
  • Stainless steel basket - designed
More Product Information
Order Now

SPECIFICATIONS

Model XUB5 XUB 25 XUB 12 XUB18
Capacity 5,0 L 28,0 L 14,0 L 18,5 L
Environmentally Preferable
Frequency 32 - 38 kHz 32 - 38 kHz 32 - 38 kHz 32 - 38 kHz
Heating power 150 W 500 W 250 W 450 W
Power consumption 100 W 400 W 200 W 300 W
Drain Ø ³/₈" ³/₈" ³/₈" ³/₈"
W×D×H 340×235×268 mm 550×385×370 mm 342×325×368 mm 374×380×365 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR