UV/Vis Calibration Standards

Supplier: HELLMA

666S000
HELL666S000EA 6150 SGD
HELL666S000
UV/Vis Calibration Standards
Standards Colour Reference and Spectroscopy Standards

The Hellma® calibration standards comply with all necessary standards and regulations and thus offer the highest quality for recalibrating your spectrometer.



  • DAkkS calibration certificate*

  • 30-year warranty
  • All sets including relevant reference
  • Traceable to NIST or PTB
  • Resource-saving and sustainable
  • Compliant

  • Center height: 8,5 to 20 mm

  • Exterior dimension (H×W×D):45×12,5×12,5 mm


Hellma® calibration standards are 100% manufactured in Germany.

Compliant: The Hellma® calibration standards comply with the specifications of quality management. systems and pharmacopoeias (e.g. Ph. Eur. and USP) for the highest quality requirements and international comparability of the measurement results.
DAkkS calibration certificate*: Hellma® calibration standards are manufactured in the Hellma Analytics calibration laboratory, which is accredited by DAkkS* according to DIN EN ISO/IEC 17025, and are delivered with a DAkkS calibration certificate*.



Traceability: All measurement results of the Hellma® calibration standards can be traced back to calibration standards measured by the NIST (National Institute of Standards and Technology for Photometric Accuracy) or the PTB (Physikalisch-Technische Bundesanstalt für die Wellenlängengenauigkeit).
Resource-saving and sustainable: Hellma® calibration standards can be easily reused for years and remain in use for a long time. There is no need for repetitive, time-consuming preparation and production of calibration solutions, thus conserving resources, the environment and budget. A sustainable and environmentally friendly alternative!



30-year warranty: We trust in our quality and you can rely on reliable measurement results! If you recalibrate regularly – at least every two years – in the Hellma Analytics calibration laboratory, you will receive a 30-year manufacturer's warranty on all Hellma® calibration standards.
*) Note: Calibration laboratory accredited by DAkkS according to DIN EN ISO/IEC 17025. The accreditation is only valid for the scope of accreditation listed in the document annex D-K-18752-01-00.



Certifications:

NIST SRM 1930, European Pharmacopoeia, USP 857.



Delivery information: The set, along with an empty mount, is supplied in a sturdy carrying case.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR