Vacuum ovens, Vacutherm® series

Supplier: Thermo Scientific
51014539 51014541 51014550 51014542 51014543 51014546 51014547 51014548 51014549 51014552 51014553
HERA51014539EA 0 SGD
HERA51014539 HERA51014541 HERA51014550 HERA51014542 HERA51014543 HERA51014546 HERA51014547 HERA51014548 HERA51014549 HERA51014552 HERA51014553
Vacuum ovens, Vacutherm® series
Ovens Vacuum Ovens
Vacuum drying ovens with stainless steel chambers, vacuum fittings, tubing and ball valve. Units are designed for gentle drying of heat-sensitive samples and have adjustable temperature limit protection, protection Class 2 (DIN 12880, Part 1).

  • M models, with jacketed heating, have maximum temperature of +200 °C, heat transfer is from vacuum chamber via shelves to the load
  • P models, with shelf heating, have maximum temperature of +300 °C. The shelves incorporate heating coils so heat is transferred directly to the load
  • Rapid heat up times and up to six
More Product Information
Order Now

SPECIFICATIONS

Model VT 6060 M VT 6130 M VT 6025 VT 6060 P VT 6130 P VT 6060 M-BL VT 6130 M-BL VT 6060 P-BL VT 6130 P-BL
Environmentally Preferable
Temperature variation (spatial) ±4 °C @ 200 °C ±6 °C @ 200 °C ±4 °C @ 200 °C ±3 °C @ 200 °C
±7 °C @ 300 °C
±4 °C @ 200 °C
±7 °C @ 300 °C
±4 °C @ 200 °C ±6 °C @ 200 °C ±3 °C @ 200 °C
±7 °C @ 300 °C
±4 °C @ 200 °C
±7 °C @ 300 °C
Temperature fluctuation (time) ≤0,5 °C ≤0,5 °C ≤0,5 °C ≤0,5 °C ≤0,5 °C ≤0,5 °C ≤0,5 °C ≤0,5 °C ≤0,5 °C
Temperature range Ambient +15…200 °C Ambient +15…200 °C Ambient +15…200 °C Ambient +10…300 °C Ambient +10…300 °C Ambient +15…200 °C Ambient +15…200 °C Ambient +10…300 °C Ambient +10…300 °C
Capacity 53 L 128 L 25 L 53 L 128 L 53 L 128 L 53 L 128 L
Convection type Air jacket system Air jacket system Air jacket system Shelf heating Shelf heating Air jacket system Air jacket system Shelf heating Shelf heating
Ext. W×D×H 744×570×576 mm 895×750×720 mm 480×450×600 mm 744×570×576 mm 895×750×720 mm 744×570×576 mm 895×750×720 mm 744×570×576 mm 895×750×720 mm
Int. W×D×H 415×371×345 mm 495×529×489 mm 300×307×275 mm 415×371×345* mm 495×529×489** mm 415×371×345 mm 495×529×489 mm 415×371×345* mm 495×529×489** mm
Max. load per shelf 20 kg 20 kg 20 kg 20 kg 20 kg 20 kg 20 kg 20 kg 20 kg
Power consumption 1700 W 2200 W 1300 W 1600 W 3000 W 1700 W 2200 W 1600 W 3000 W
Shelves supplied (max.) 2 (4) 3 (5) 2 (4) 2 (2) 3 (3) 2 (4) 3 (5) 2 (2) 3 (3)
Weight 82 kg 153 kg 58 kg 90 kg 164 kg 82 kg 153 kg 90 kg 164 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR