Herasafe™ 2030i Biological Safety Cabinets

Supplier: Thermo Scientific
51032329
HERA51032329EA 41950 SGD
HERA51032329
Herasafe™ 2030i Biological Safety Cabinets
Fume Hoods and Enclosures Biological Safety Cabinets
HeraSafe 2030i biological safety cabinets have a large interior workspace made of 316 non-corrosive stainless steel for incorporation of instruments and process optimisation devices, including robotic arms.

  • Controlled passcode access
  • Interior LED lights
  • Event and alert messaging logs
  • Standard smart ports
  • Padded armrests
  • Self-adjusting germicidal UV light intensity

Equipped with smart self-monitoring safety features, intuitive graphic touch screen interface and built-in connectivity to preserve important performance data. Electronic sash with fullyMore Product Information
Order Now

SPECIFICATIONS

Model HeraSafe 2030i 1,2 m CONFIGURED
Environmentally Preferable
Exhaust air volume 395 m³/h
Filters H14 HEPA EN1822, 99,995% MPPS
Lighting system LED
Noise level 57 dB(A)
Sash opening 200 mm
Electrical connection 230 V, 50/60 Hz
Inlet/outlet 2× rear wall outlet
Power rating 0,153 kW
Ext. W×D×H 1300×800×1536 mm
Weight 200 kg
Shipping weight 225 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR