HERAcell® i CO₂ Incubators

Supplier: Thermo Scientific
51032719 51032876 51032875 51032720
HERA51032719EA 0 SGD
HERA51032719 HERA51032876 HERA51032875 HERA51032720
HERAcell® i CO₂ Incubators
Incubators CO₂ Incubators
HERAcell® i series CO₂ incubators provide stable, accurately monitored growth conditions offering excellent protection against contamination for valuable cell and tissue cultures. Extremely short CO₂ and temperature recovery times enhance cell growth. They are available in two practical sizes and two inner chamber designs; non-corrosive stainless steel or 100% antimicrobial solid copper (to verifiably prevent the growth of bacteria and fungi by natural means). As standard, models are supplied with high quality thermal conductivity (TC) sensors.

  • Optimum growth cultures thanks to secure
More Product Information
Order Now

SPECIFICATIONS

Model HERAcell® 150i HERAcell® 240i
Environmentally Preferable
Temperature fluctuation (time) ±0,1 °C @ 37 °C ±0,1 °C @ 37 °C
Temperature variation (spatial) ±0,5 °C ±0,5 °C
Capacity 150 L 240 L
Convection type Air jacket system Air jacket system
CO2 control (%) ±0,1 ±0,1
CO₂ range 0 - 20% 0 - 20%
Shelves supplied (max.) 3 (10) 3 (12)
Int. W×D×H 470×530×607 mm 607×583×670 mm
Ext. W×D×H 637×782×867 mm 780×834×934 mm
Nominal power consumption 580 W 640 W
Temperature range Ambient +3…55 °C Ambient +3…55 °C
Humidity 95 ±3 % RH 95 ±3 % RH
Weight 70 kg 81 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR