Heracell™ VIOS CO₂ incubators

Supplier: Thermo Scientific
51900293 51901126 51901144 51033549 51033559
HERA51900293EA 0 SGD
HERA51900293 HERA51901126 HERA51901144 HERA51033549 HERA51033559
Heracell™ VIOS CO₂ incubators
Incubators CO₂ Incubators
The Heracell™ VIOS series has been designed for sensitive cultures like stem and primary cells in leading research, pharmaceutical and clinical applications. The units are available with either electropolished stainless steel or 100% pure copper interiors and have adjustable, perforated shelving, easy to clean corners with convenient access port and a reversible exterior door for added flexibility.

  • THRIVE active airflow maintains homogeneous conditions avoiding unwanted sample variation with fast recovery times of under 10 minutes utilising long life,
More Product Information
Order Now

SPECIFICATIONS

Model VIOS 160i
Environmentally Preferable
Temperature variation (spatial) > ±0,3 °C
Capacity 165 L
Convection type Directly heated chamber
CO2 control (%) ±0,1%
CO₂ range 0 - 20%
Shelves supplied (max.) 3 (10)
Max. load per shelf 10 kg
Int. W×D×H 470×576×607 mm
Ext. W×D×H 637×880×900 mm
Temperature range Ambient +3…55 °C
Temperature control ±0,1
Humidity >93% RH at 37 °C
Electrical 230 V, 50/60 Hz
Weight 83 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR