Vacuum Drying Oven

Supplier: IBS Stock Items
BOV-30V
IBSABOV-30VEA 0 SGD
IBSABOV-30V
Vacuum Drying Oven
Ovens Vacuum Ovens
Vacuum drying oven with PID microprocessor temperature control with LED display.

  • Polished stainless steel inner chamber
  • Silicone rubber seal ring ensures the high vacuum degree in the chamber
  • Tempered double-layer glass door ensures the operation safety
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature fluctuation ±1 °C
Temperature range 50...200 °C
Capacity 23 L
Electrical 220 VAC ±10%, 50/60 Hz (standard); 110 VAC ±10%, 60 Hz(optional)
Ext. W×D×H 590×492×468 mm
Int. W×D×H 296×300×270 mm
Power consumption 500 W
Weight 50 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR