Electronic overhead stirrers, MICRO- and MINISTAR digital

Supplier: IKA
25006562
IKAA25006562EA 3180 SGD
IKAA25006562
Electronic overhead stirrers, MICRO- and MINISTAR digital
Stirrers Overhead Stirrers
These easy-to-use stirrers provide basic functionality in a compact design.

  • Provide constant torque over the entire speed range
  • Operation via a stable rotary knob
  • Display clearly shows the rotational speed
  • Stirrers have thermoplastic polymer housing with alu-cast coating
  • Regular software updates can be undertaken rapidly and simply via the USB interface

The uncomplicated design and a focus on the most essential aspects make the MICROSTAR and MINISTAR reliable laboratory stirrers.

Certifications: IP protection class according to DIN EN 60529: IP 54
Order Now

SPECIFICATIONS

Model MINISTAR 20 digital
Max. stirring capacity H₂O 15 L
Environmentally Preferable
Max. viscosity 10000 mPas
Speed range I 50 - 2000 min⁻¹
Max. torque at chuck 20 Ncm
Chuck range 0,5 - 8,0 mm
Plug in coupling Ø 5,5 mm
Power - motor input/output 32/22 W
Permissible relative humidity 80%
Permissible ambient temperature 5…40 °C
W×D×H 70×147×193 mm
Weight 1,56 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR