Mechanical overhead stirrer, RW 20 digital

Supplier: IKA
3593002 3593003
IKAA3593002EA 1930 SGD
IKAA3593002 IKAA3593003
Mechanical overhead stirrer, RW 20 digital
Stirrers Overhead Stirrers
Robust, slimline, ergonomic design with digital display.

  • With constant power-drive
  • Two speed ranges for universal use from 60 to 2000 min-1
  • Push-through agitator shafts (only when stationary)

IP protection class according to DIN EN 60529: IP 20

Certifications: IP protection class according to DIN EN 60529: IP 20

Delivery information: Supplied with chuck key and extension arm. Accessories must be ordered separately.
Order Now

SPECIFICATIONS

Model RW 20 digital
Max. stirring capacity H₂O 20 L
Environmentally Preferable
Max. viscosity 10000 mPas
Speed range I 60 - 500 min⁻¹
Speed range II 240 - 2000 min⁻¹
Max. torque at chuck 150 Ncm (per 100 min⁻¹)
Chuck range 0,5 - 10 mm
Power - motor input/output 70/35 W
W×D×H 88×212×294 mm
Weight 3,1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR