Magnetic stirrer, lab disc white

Supplier: IKA
3765000 3907500
IKAA3765000EA 0 SGD
IKAA3765000 IKAA3907500
Magnetic stirrer, lab disc white
Stirrers Magnetic Stirrers
Ultra-flat magnetic stirrers with magnetic coil technology. Top plate and casing are made of chemically resistant materials. Wear-free drive with no moving parts.

  • Reverses direction of rotation every 30 seconds to ensure optimum mixing (selectable)
  • Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room

IP protection class according to DIN EN 60529: IP 65

Certifications: IP protection class according to DIN EN 60529: IP 65
Order Now

SPECIFICATIONS

Model Lab Disc pattern Lab Disc white
Environmentally Preferable
Speed range 15 - 1500 min⁻¹ 15 - 1500 min⁻¹
Max. stirring capacity H₂O 800 ml 800 ml
Plate material Polyester Polyester
Plate dimensions Ø 100 mm Ø 100 mm
Weight 0,3 kg 0,3 kg
Rating input/output 5/3 W 5/3 W
W×D×H 117×180×12 mm 117×180×12 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR