Electronic overhead stirrers, EUROSTAR 60 digital, EUROSTAR 60 control, EUROSTAR 100 digital and EUROSTAR 100 control

Supplier: IKA
4446003 4446002 4440003 4440002 4028503 4028502 4440000 4238102 4238103
IKAA4446003EA 0 SGD
IKAA4446003 IKAA4446002 IKAA4440003 IKAA4440002 IKAA4028503 IKAA4028502 IKAA4440000 IKAA4238102 IKAA4238103
Electronic overhead stirrers, EUROSTAR 60 digital, EUROSTAR 60 control, EUROSTAR 100 digital and EUROSTAR 100 control
Stirrers Overhead Stirrers
Powerful laboratory stirrers for quantities up to 40 or 100 litres (H₂O). Units automatically adjust the speed through microprocessor-controlled technology within the speed range of 0/30 to 2000 min⁻¹ (EUROSTAR 60 models) or 0/30 to 1300 min⁻¹ (EUROSTAR 100 models). Safety circuits ensure automatic cut-off in anti-stall or overload conditions. The actual shaft and pre-set speed are constantly monitored, and variations adjusted automatically. This guarantees a constant speed even with changes in sample viscosities.

  • Digital speed display
  • Infinitely adjustable speed
  • Push through agitator
More Product Information
Order Now

SPECIFICATIONS

Model EUROSTAR 60 digital EUROSTAR 100 control EUROSTAR 60 control EUROSTAR 100 digital
Environmentally Preferable
Max. stirring capacity H₂O 40 L 100 L 40 L 100 L
Max. viscosity 50000 mPas 70000 mPas 50000 mPas 70000 mPas
Speed range 0/30 - 2000 min⁻¹ 0/30 - 1300 min⁻¹ 0/30 - 2000 min⁻¹ 0/30 - 1300 min⁻¹
Max. torque at chuck 60 Ncm 100 Ncm 60 Ncm 100 Ncm
Chuck range 0,5 - 10 mm 0,5 - 10 mm 0,5 - 10 mm 0,5 - 10 mm
Power - motor input/output 168/131 W 174/142 W 168/131 W 174/142 W
W×D×H 86×208×248 mm 86×230×267 mm 86×230×267 mm 86×208×248 mm
Weight 4,4 kg 4,7 kg 4,7 kg 4,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR