Electronic overhead stirrers, EUROSTAR 20 digital, EUROSTAR 20 high speed digital and EUROSTAR 40 digital

Supplier: IKA
4444002 4444003 4444000 4028602 4028603
IKAA4444002EA 3820 SGD
IKAA4444002 IKAA4444003 IKAA4444000 IKAA4028602 IKAA4028603
Electronic overhead stirrers, EUROSTAR 20 digital, EUROSTAR 20 high speed digital and EUROSTAR 40 digital
Stirrers Overhead Stirrers
Laboratory stirrers designed for simple stirring tasks for quantities up to 15 or 25 L (EUROSTAR 20 digital and EUROSTAR 40 digital), or for intensive stirring tasks for quantities up to 20 L (EUROSTAR 20 high speed digital). Units automatically adjust the speed through microprocessor controlled technology within the speed range of 0/30 to 2000 min⁻¹ (or 0/150 to 6000 for the high speed model). Safety circuits ensure automatic cut off in anti-stall or overload conditions. The actual shaft speed and preset speed are constantly monitored and variations are adjusted automatically. ThisMore Product Information
Order Now

SPECIFICATIONS

Model EUROSTAR 40 digital EUROSTAR 20 high speed digital
Environmentally Preferable
Max. stirring capacity H₂O 25 L 20 L
Max. viscosity 30000 mPas 10000 mPas
Speed range 0/30 - 2000 min⁻¹ 0/150 - 6000 min⁻¹
Max. torque at chuck 40 Ncm 20 Ncm
Chuck range 0,5 - 10 mm Fixed
Power - motor input/output 112/87 W 171/133 W
W×D×H 86×208×248 mm 86×208×325 mm
Weight 4,4 kg 5,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR