Mechanical overhead stirrer, RW 28 digital

Supplier: IKA
9023202 9023200 5040002
IKAA9023202EA 10710 SGD
IKAA9023202 IKAA9023200 IKAA5040002
Mechanical overhead stirrer, RW 28 digital
Stirrers Overhead Stirrers
Powerful, mechanically controlled laboratory stirrer, designed for highly viscous applications for quantities up to 80 L. Units have a robust, ergonomic design with constant power drive, suitable for intensive mixing for use in laboratories and pilot plants. The stirrer is equipped with protection to avoid overheating the motor by means of a self-locking temperature limiter. Additionally, to secure bowls, a stirring shaft protector and clamping fixture are optionally available.

  • Digital speed display
  • Infinitely adjustable speed in two speed ranges
  • Push
More Product Information
Order Now

SPECIFICATIONS

Model RW 28 digital
Environmentally Preferable
Max. stirring capacity H₂O 80 L
Max. viscosity 50000 mPas
Speed range I 60 - 400 min⁻¹
Speed range II 240 - 1400 min⁻¹
Max. torque 900 Ncm
Chuck range 1 - 10 mm
Power - motor input/output 220/90 W
W×D×H 123×252×364 mm
Weight 7,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR