Temperature control units

Supplier: JULABO GmbH
9700140 9700160
JULA9700140EA 5570 SGD
JULA9700140 JULA9700160
Temperature control units
Controllers Temperature Controllers
Fulfil temperature-dependent measurement, control, safety and monitoring tasks for heating mantles, heating baths and heating mats.

  • Multi-display (LED) and splash-proof keypad
  • High and low temperature warning functions with an interval tone ensure safe operation
  • Built-in RS232 interface for online communication with a PC

LC4 controller.

Connection for heating device 230 V/2 kW.

LC6 programmable controller.

LCD-dialog-display and multi-display (LED)
Connections for two working sensors and one safety sensor
Analogue connection for temperatureMore Product Information
Order Now

SPECIFICATIONS

Model LC4 LC6
Temperature range –50...+350 °C –100...+400 °C
Environmentally Preferable
Temperature accuracy Over ±0,05 °C Over ±0,03 °C
Temperature stability ±0,05 °C
Sensor 2× PT100 3× PT100
Control type PID1 adapt./casc.
Interfaces RS232 RS232/485
Electrical 230 V, 50 Hz 230 V, 50 - 60 Hz
Dimensions 170×170×160 mm 180×210×180 mm
Width 3 kg 4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR